1253B0X - Recp Single Flush 50A 125V 2P3W BK

Eaton

  • $19.12 (Each)
  • $19.12 (Each)

  • $478.00 (Per 25)
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
1253B0X
Manufacturer
Eaton
Manufacturer's Part Number
1253-BOX
Description
Recp Single Flush 50A 125V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306600 / 00032664306600
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.12 (Each)
Standard Packaging
$478.00 (Per 25)
Resources
Images
 
 
1253B0X - Small Image
 
1253B0X - Large Image
 
1253B0X - Large Image
 
1253B0X - Large Image
Attachments
 
 
1253B0X - Specification Sheet
Brochures
 
 
1253B0X - Brochure
Other Links
 
 
1253B0X - Other
 
1253B0X - Other
 
1253B0X - Other
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
Recp Single Flush 50A 125V 2P3W BK
Description
RECP SINGLE FLUSH 50A 125V 2P3W BK
extra long description
EWD 1253-BOX Recp Single Flush 50A
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 125V, Back, Black, NEMA 5-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A41
Special Features
Commercial Grade
Additional Information
dimensions
3.8800 IN X 2.9400 IN X 2.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1253-BOX
GTIN
00032664306600
UPC
032664306600
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1253B0X.
Jump To:

Similar Items

Similar items are close alternatives to 1253B0X, though they may not be 100% alike.

Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, ...
  • Our Part #: 3894
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3894
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($365.42) ·
3894 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat