1223RD - SW Tog 3WAY 20A 120/277V Con Grad B&S RD

Eaton

  • $8.78 (Each)
  • $8.78 (Each)

  • $87.80 (Per 10)
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
1223RD
Manufacturer
Eaton
Manufacturer's Part Number
1223RD
Description
SW Tog 3WAY 20A 120/277V Con Grad B&S RD
Eaton Construction Grade Toggle Switch, #14-10 Awg, 20A, Wall, 120/277V, Back and Side, Screw, Red, Three-Way, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735820 / 00032664735820
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.78 (Each)
Standard Packaging
$87.80 (Per 10)
Resources
Images
 
 
1223RD - Small Image
 
1223RD - Large Image
 
1223RD - Large Image
 
1223RD - Large Image
Attachments
 
 
1223RD - Specification Sheet
Other Links
 
 
1223RD - Other
 
1223RD - Other
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
120/277 V
Poles
2
amperage rating
20
Material
Polycarbonate
Descriptions
Description
SW TOG 3WAY 20A 120/277V CON GRAD B&S RD
Product Type
SW Tog 3WAY 20A 120/277V Con Grad B&S RD
extra long description
EWD 1223RD SW Tog 3Way 20A 120/277V
Features
Construction Grade toggle and decorator switches
Long Description
Eaton construction grade toggle switch, #14-10 AWG, 20A, Wall, 120/277V, Back and side, Screw, Red, Three-Way, Polycarbonate
Special Features
Commercial Grade
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1223RD
GTIN
00032664735820
UPC
032664735820
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Construction grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1223RD.
Jump To:

Similar Items

Similar items are close alternatives to 1223RD, though they may not be 100% alike.

4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
  • Our Part #: PS20AC4RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PS20AC4-RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,579.00) ·
PS20AC4RED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat