ESLCL23W250S - 23W Led Hid E26 50K 120/277V

Esl Vision LLC

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
ESLCL23W250S
Manufacturer
Esl Vision LLC
Manufacturer's Part Number
ESLCL23W250S
Description
23W Led Hid E26 50K 120/277V
High Intensity Discharge Led Lamp, 50000 H Average Life, E26 Base Type, 300 ° Beam Angle, 3115 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 2.76 In Diameter, 7.3 In Height, Made In Usa, Culus Listed, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 23 W Wattage, 0.8 LB Weight, Not Dimmable
Slang Terms

Categories
Lamps & Bulbs - Hid High Intensity Discharge L
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
842219100207
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ESLCL23W250S - Large Image
 
ESLCL23W250S - Small Image
Specifications Sheets
 
 
ESLCL23W250S - Specification Sheet
Features
Wattage
23 W
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
E26
Dimensions and Weight
Diameter
2.76 in
Height
7.3 in
Descriptions
Description
23W LED HID E26 50K 120/277V
Short Description
High Intensity Discharge LED Lamp, 23 W, 120 to 277 V ac, 300°, >80 CRI, 5000 K, 3115 lm, 1 CT
Product Type
High Intensity Discharge LED Lamp
Long Description
High Intensity Discharge LED Lamp, 50000 h Average Life, E26 Base Type, 300 ° Beam Angle, 3115 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 2.76 in Diameter, 7.3 in Height, Made in USA, cULus Listed, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 23 W Wattage, 0.8 lb Weight, Not Dimmable
Additional Information
beam angle
300 °
package quantity
1 ct
Made in USA
yes
Brightness (Lumens)
3115 lm
average life
50000 h
Warranty
5 yr
Standards Met
cULus Listed
Manufacturer Information
Brand
Esl Vision LLC
Manufacturers Part Number
ESLCL23W250S
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
0.8 lb
Weight per each
0
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of ESLCL23W250S.
Jump To:

Similar Items

Similar items are close alternatives to ESLCL23W250S, though they may not be 100% alike.

28 Watt, CL Iv Series, E26 Base, 3028 LM, 5000 Kelvin, 120-277 Vac
  • Our Part #: ESLCL28W450SM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ESL-CL-28W-450S-M
  • Manufacturer: Esl Vision LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.13)
ESLCL28W450SM - Esl Vision LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.13

Each

QTY:
Each
Add

* All prices subject to change.

false