V48M28T4516CU - 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $5572.78 (Each)
  • $5,572.78 (Each)

Available from manufacturer.
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
V48M28T4516CU
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T4516CU
Description
45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Eaton General Purpose Ventilated Transformer, Doe 2016, Nema 2, FR940, 60 HZ, 220°C, 45 Kva, Three-Phase, 480 Delta V, 208Y/120 Vac, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 45 Kva, 480 Vac-208Y/120 Vac,
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680192005 / 00786680192005
Weight per unit
500 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,572.78 (Each)
Stock Availability
El Paso
0
All Stores
0
Resources
Images
 
 
V48M28T4516CU - Small Image
 
V48M28T4516CU - Large Image
 
V48M28T4516CU - Video
Attachments
 
 
V48M28T4516CU - Specification Sheet
Brochures
 
 
V48M28T4516CU - Brochure
Other Links
 
 
V48M28T4516CU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Phases
3
Descriptions
Description
45KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Extra Long Description
ETN V48M28T4516CU 45KVA 3PH 480-208
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
Eaton General purpose ventilated transformer, DOE 2016, NEMA 2, FR940, 60 Hz, 220°C, 45 kVA, Three-phase, 480 Delta V, 208Y/120 Vac, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 45 kVA, 480 Vac-208Y/120 Vac,
Product Type
45KVA 3PH 480-208Y/120 150C Cu
Special Features
Fungus-resistent varnished core and coil
Additional Information
Dimensions
21.1300 IN X 24.8800 IN X 36.8800 IN
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Insulation Class
220 °C
Kva Rating
45
Media
Yes
Tap Size
2 at +2.5%, 4 at -2.5%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T4516CU
GTIN
00786680192005
UPC
786680192005
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
500
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional Energy
Mounting
Floor or wall, upright only
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of V48M28T4516CU.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T4516CU, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat