V48M28T1516L - 15KVA Transformer DOE2016 Eff 3PH Ventd With Lugs

Eaton

  • $2230.40 (Each)
  • $2,230.40 (Each)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T1516L
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T1516L
Description
15KVA Transformer DOE2016 Eff 3PH Ventd With Lugs
Eaton General Purpose Ventilated Transformer Doe 2016, Aluminium, 60HZ, 3PH, 15KVA, 480V Delta, 208Y/120V, With Lugs Included, Nema ST-20, 150°C Rise, Nema 2, FR939, 220°C, 2 At +2.5%, 4 At -2.5%, WS57
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786687088370 / 00786687088370
Weight per unit
265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,230.40 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
V48M28T1516L - Small Image
 
V48M28T1516L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15KVA TRANSFORMER DOE2016 EFF 3PH VENTD WITH LUGS
Extra Long Description
ETN V48M28T1516L 15KVA DOE2016 EFF
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
EATON GENERAL PURPOSE VENTILATED TRANSFORMER DOE 2016, ALUMINIUM, 60HZ, 3PH, 15KVA, 480V DELTA, 208Y/120V, WITH LUGS INCLUDED, NEMA ST-20, 150°C RISE, NEMA 2, FR939, 220°C, 2 at +2.5%, 4 at -2.5%, WS57
Product Type
15KVA DOE2016 Eff 3PH Ventd XFMR W/Lugs
Additional Information
Dimensions
17.7500 IN X 21.8800 IN X 28.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T1516L
GTIN
00786687088370
UPC
786687088370
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
265
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsGeneration - Conventional Energy - Conventional Energy
Standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat