V48M28T1516 - 15KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $1625.74 (Each)
  • $1,625.74 (Each)

Availability: In Stock Locally
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
V48M28T1516
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T1516
Description
15KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Doe 2016 Efficient Transformer, Three-Phase, PV: 480V, Taps: 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 208Y/120V, 150°C, 15 Kva, Al Windings
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147517 / 00786680147517
Weight per unit
258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,625.74 (Each)
Resources
Images
 
 
V48M28T1516 - Large Image
 
V48M28T1516 - Small Image
Attachments
 
 
V48M28T1516 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Description
15KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
DOE 2016 Efficient Transformer, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 15 kVA, Al windings
Product Type
15KVA DOE2016 Eff 3PH 480-208Y/120 150C
extra long description
ETN V48M28T1516 15KVA DOE2016 EFF 3
Additional Information
Efficiency
10 CFR Part 431-2016 (DOE 2016)
kva rating
15
dimensions
17.7500 IN X 21.8800 IN X 28.0000 IN
Tap Size
2 at +2.5% FCAN;4 at -2.5% FCBN
Insulation Class
220 °C
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T1516
GTIN
00786680147517
UPC
786680147517
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
258
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional Energy
standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V48M28T1516.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T1516, though they may not be 100% alike.

600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distrib...
  • Our Part #: SG3A0015KB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SG3A0015KB
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SG3A0015KB - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 A...
  • Our Part #: V48M28T15EE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T15EE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
V48M28T15EE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat