T20P11S50AEE - 50KVA XFMR 1PH 240X480-120/240

Eaton

  • $4345.73 (Each)
  • $4,345.73 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
T20P11S50AEE
Manufacturer
Eaton
Manufacturer's Part Number
T20P11S50AEE
Description
50KVA XFMR 1PH 240X480-120/240
Purge-Dry Type Distribution Vent. Transformer, DS-3, Single-Phase, Prim. Voltage: 240 X 480V, Taps: 1 At +5% Fcan, 2 At -5% FCBN X 2 At +2.5% Fcan, 4 At -2.5% FCBN, Sec. Voltage: 120/240V, 150°C, 50 Kva, Al Windings, FR843, 3XA, 60 HZ, Nema
Slang Terms

Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680109584 / 00786680109584
Weight per unit
396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,345.73 (Each)
Resources
Images
 
 
T20P11S50AEE - Small Image
 
T20P11S50AEE - Large Image
Brochures
 
 
T20P11S50AEE - Brochure
Tech Bulletins
 
 
T20P11S50AEE - Tech Bulletin
Other Links
 
 
T20P11S50AEE - Other
Dimensions and Weight
Width
23.51 IN
Length
34.38 IN
Height
38.7 IN
Descriptions
Description
50KVA XFMR 1PH 240X480-120/240
Product Type
Eaton General Purpose Ventilated Transformer
extra long description
ETN T20P11S50AEE Eaton General purp
Long Description
PURGE-Dry type distribution vent. transformer, DS-3, Single-phase, Prim. voltage: 240 x 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN x 2 at +2.5% FCAN, 4 at -2.5% FCBN, Sec. voltage: 120/240V, 150°C, 50 kVA, Al windings, FR843, 3XA, 60 Hz, NEMA
Additional Information
Secondary Voltage
120/240V
Primary Voltage
240 x 480V
design
DS-3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T20P11S50AEE
GTIN
00786680109584
UPC
786680109584
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Dry type distribution, ventilated transformer
Availability
Status
Inactive
Packaging
Weight per each
396
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150°C
Frequency Rating
60 Hz
Enclosure
NEMA 2
Application
Power Distribution
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for T20P11S50AEE.

* All prices subject to change.