SRL - Series Rated Caution Label Pack. Of 25

Eaton

  • $9.23 (Each)
  • $9.23 (Each)

  • $230.75 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SRL
Manufacturer
Eaton
Manufacturer's Part Number
SRL
Description
Series Rated Caution Label Pack. Of 25
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Label, Label, CH, 0.75 In, Used With Type CH Loadcenters and Breakers
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Circuit Breaker Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099002 / 00782113099002
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.23 (Each)
Standard Packaging
$230.75 (Per 25)
Resources
Images
 
 
SRL - Small Image
 
SRL - Large Image
Attachments
 
 
SRL - Specification Sheet
Brochures
 
 
SRL - Brochure
Other Links
 
 
SRL - Other
Dimensions and Weight
Height
0.02
Width
1.5
Depth
4.5
Descriptions
Description
SERIES RATED CAUTION LABEL PACK. OF 25
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN SRL Series Rated Caution Label,
Product Type
Series Rated Caution Label, Pack Of 25
Long Description
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Label,Label,CH,0.75 in,Used with Type CH Loadcenters and Breakers
Special Features
Used with Type CH Loadcenters and Breakers
Manufacturer Information
Brand
Eaton
GTIN
00782113099002
UPC
782113099002
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 489
Application
Other
You must have an account to view stock levels

* All prices subject to change.