S10N04A83N - .15KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • $193.16 (Each)
  • $193.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S10N04A83N
Manufacturer
Eaton
Manufacturer's Part Number
S10N04A83N
Description
.15KVA Buck Boost Transformer 1PH 120X240-12/24V
Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 55, 60 HZ, Single-Phase, 120 V, 240 V, 12/24 V, None, 115 °C Rise, 0.15 Kva, Indoor-Outdoor, 3B
Slang Terms

Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680383120 / 00786680383120
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.16 (Each)
Resources
Images
 
 
S10N04A83N - Small Image
 
S10N04A83N - Large Image
 
S10N04A83N - Large Image
 
S10N04A83N - Large Image
 
S10N04A83N - Large Image
Attachments
 
 
S10N04A83N - Specification Sheet
Brochures
 
 
S10N04A83N - Brochure
Tech Bulletins
 
 
S10N04A83N - Tech Bulletin
Other Links
 
 
S10N04A83N - Other
 
S10N04A83N - Other
 
S10N04A83N - Other
 
S10N04A83N - Other
Features
connection
3B
Number of Phases
Single-phase
Descriptions
Description
.15KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Product Type
.15KVA Buck Boost TX 1PH 120X240-12/24V
extra long description
ETN S10N04A83N .15KVA Buck Boost TX
Long Description
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 55, 60 Hz, single-phase, 120 V, 240 V, 12/24 V, NONE, 115 °C rise, 0.15 KVA, indoor-outdoor, 3B
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Additional Information
Secondary Voltage
12/24 V
Primary Voltage
120 V, 240 V
dimensions
4.0000 IN X 4.1100 IN X 8.9100 IN
frame
55
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N04A83N
GTIN
00786680383120
UPC
786680383120
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of S10N04A83N.
Jump To:

Cross Referenced

These items are similar to S10N04A83N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181049 Acme Electric 00047503183380
SB12N150F Connecticut Electric n/a
35M015 Dongan 00782490358150
J150A1EA1A01 Eaton n/a
S10N04A83N Eaton 00786680383120
150SV43A Schneider Electric 00785901876090
150BB1224 Siemens n/a
HS19B150 SolaHD 00783472131044

* All prices subject to change.