R5B3060U - UL508 B-Frame 3-Pole 60AMP NF Rotary Disconnect

Eaton

  • $154.60 (Each)
  • $154.60 (Each)

Availability: In Stock Locally
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
R5B3060U
Manufacturer
Eaton
Manufacturer's Part Number
R5B3060U
Description
UL508 B-Frame 3-Pole 60AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685402895 / 00786685402895
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.60 (Each)
Resources
Images
 
 
R5B3060U - Small Image
 
R5B3060U - Large Image
 
R5B3060U - Large Image
 
R5B3060U - Large Image
 
R5B3060U - Video
Attachments
 
 
R5B3060U - Specification Sheet
Brochures
 
 
R5B3060U - Brochure
Other Links
 
 
R5B3060U - Other
 
R5B3060U - Other
 
R5B3060U - Other
 
R5B3060U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60
Voltage Rating
600 V
Descriptions
Description
UL508 B-FRAME 3-POLE 60AMP NF ROTARY DISCONNECT
Long Description
Eaton rotary disconnect switch, 60 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
UL508 B-Frame 3P 60A NF Rotary Disc
extra long description
ETN R5B3060U UL508 B-FRAME 3P 60A N
Additional Information
dimensions
2.5700 IN X 2.0700 IN X 3.7200 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R5B3060U
GTIN
00786685402895
UPC
786685402895
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
IEC Rated,EN Listed,UL 508,CSA Certified,CCC Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R5B3060U.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of R5B3060U.

Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5...
  • Our Part #: R5B3060U
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: R5B3060U
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($154.60) ·
R5B3060U - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$154.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to R5B3060U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C362N80 Eaton n/a
R5B3060U Eaton 00786685402895
2FL55 WW GRAINGER n/a
KG80 Klockner Moeller n/a
P363 Klockner Moeller n/a
0T63E3 Rockwell Automation n/a
194EA801753 Rockwell Automation n/a
OT45F3 Rockwell Automation n/a
OT63E3 Rockwell Automation n/a
OT63ET3 Rockwell Automation n/a
SEK30N3 Rockwell Automation n/a
SEK60NT3 Rockwell Automation n/a
9421V4 Schneider Electric n/a
V4 Schneider Electric 00785901305699
LBR3080 Siemens 00783643135758

* All prices subject to change.

Begin Live Chat