QCF1015 - QCF BKR 1P 15A 120/240vac

Eaton

  • $39.52 (Each)
  • $39.52 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
QCF1015
Manufacturer
Eaton
Manufacturer's Part Number
QCF1015
Description
QCF BKR 1P 15A 120/240vac
Thermal Magnetic Circuit Breaker, 15 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 1.2 In Overall Height, 4.6 In Overall Length, 3 In Overall Width
Slang Terms

Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679143025 / 00786679143025
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.52 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
QCF1015 - Small Image
 
QCF1015 - Large Image
 
QCF1015 - Large Image
 
QCF1015 - Large Image
 
QCF1015 - Large Image
Attachments
 
 
QCF1015 - Specification Sheet
Brochures
 
 
QCF1015 - Brochure
Tech Bulletins
 
 
QCF1015 - Tech Bulletin
Other Links
 
 
QCF1015 - Other
 
QCF1015 - Other
 
QCF1015 - Other
Features
Current Rating
15 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
connection
Cable-in/Cable-out
Dimensions and Weight
Overall Length
4.6 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 15 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V ac, 1.2 in Overall Height, 4.6 in Overall Length, 3 in Overall Width
Short Description
1P Thermal Magnetic Circuit Breaker, 15 A, 120/240 VAC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
QCF BKR 1P 15A 120/240VAC
extra long description
ETN QCF1015 QCF BKR 1P 15A 120/240V
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
1.2 in
Overall Width
3 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
dimensions
4.6000 IN X 3.0000 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
QCF1015
Brand
Eaton Corp
GTIN
00786679143025
UPC
786679143025
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of QCF1015.
Jump To:

Cross Referenced

These items are similar to QCF1015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EB1015 Eaton n/a
QC1015 Eaton 00786679308851
QC1015V Eaton 00786679839843
QCF1015 Eaton 00786679143025
QCR1015 Eaton 00786679473504
THQC1115WL GENERAL ELECTRIC 00783164012484
5B968 WW GRAINGER n/a
1492MCAA115 Rockwell Automation n/a
QOU115 Schneider Electric 00785901418504
A7B10000001024 Siemens n/a

* All prices subject to change.