QBHW3100H - 3 Pole 100A QBHW BRKR

Eaton

  • $662.76 (Each)
  • $662.76 (Each)

  • $5,302.08 (Per 8)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QBHW3100H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3100H
Description
3 Pole 100A QBHW BRKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 100A, 22 Kaic, 240V, Bolt-On
Slang Terms

Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393659 / 00786679393659
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$662.76 (Each)
Standard Packaging
$5,302.08 (Per 8)
Resources
Images
 
 
QBHW3100H - Small Image
 
QBHW3100H - Large Image
 
QBHW3100H - Large Image
 
QBHW3100H - Large Image
Attachments
 
 
QBHW3100H - Specification Sheet
Brochures
 
 
QBHW3100H - Brochure
Tech Bulletins
 
 
QBHW3100H - Tech Bulletin
Other Links
 
 
QBHW3100H - Other
 
QBHW3100H - Other
 
QBHW3100H - Other
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
100A, 3 Pole Circuit Breaker
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW3100H 100A, 3 pole circuit
Description
3 POLE 100A QBHW BRKR
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 100A, 22 kAIC, 240V, Bolt-on
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3100H
Brand
Eaton Corp
GTIN
00786679393659
UPC
786679393659
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.1
Carton
1
Package
8
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW3100H.
Jump To:

Cross Referenced

These items are similar to QBHW3100H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW3100H Eaton 00786679393659
2DM81 WW GRAINGER n/a
B31OOH ITE n/a
QOB3100VH Schneider Electric 00785901054801
B3100H Siemens 00783643264076

* All prices subject to change.