QBHW3080H - 3 Pole 80A QBHW BRKR

Eaton

  • $662.76 (Each)
  • $662.76 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QBHW3080H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3080H
Description
3 Pole 80A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 80A, 22 Kaic, 240V, Bolt-On
Slang Terms

Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393574 / 00786679393574
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$662.76 (Each)
Resources
Images
 
 
QBHW3080H - Small Image
 
QBHW3080H - Large Image
 
QBHW3080H - Large Image
 
QBHW3080H - Large Image
Attachments
 
 
QBHW3080H - Specification Sheet
Brochures
 
 
QBHW3080H - Brochure
Tech Bulletins
 
 
QBHW3080H - Tech Bulletin
Other Links
 
 
QBHW3080H - Other
 
QBHW3080H - Other
 
QBHW3080H - Other
Features
Voltage Rating
240 V - 240 V
Poles
3
interrupt rating
22
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
3 Pole 80 Amp QBHW Breaker
Description
3 POLE 80A QBHW BRKR
extra long description
ETN QBHW3080H 3 Pole 80 Amp QBHW B
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 80A, 22 kAIC, 240V, Bolt-on
Additional Information
dimensions
3.8000 IN X 3.2000 IN X 4.9000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3080H
Brand
Eaton Corp
GTIN
00786679393574
UPC
786679393574
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
You must have an account to view stock levels

* All prices subject to change.