QBHW3050H - 3 Pole 50A QBHW BRKR

Eaton

  • $407.99 (Each)
  • $407.99 (Each)
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
QBHW3050H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3050H
Description
3 Pole 50A QBHW BRKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 50A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393451 / 00786679393451
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.99 (Each)
Resources
Images
 
 
QBHW3050H - Small Image
 
QBHW3050H - Large Image
 
QBHW3050H - Large Image
 
QBHW3050H - Large Image
Attachments
 
 
QBHW3050H - Specification Sheet
Brochures
 
 
QBHW3050H - Brochure
Tech Bulletins
 
 
QBHW3050H - Tech Bulletin
Other Links
 
 
QBHW3050H - Other
 
QBHW3050H - Other
 
QBHW3050H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 50A, 22 kAIC, 240V, Bolt-on
Product Type
3 Pole 50 Amp QBHW Breaker
Description
3 POLE 50A QBHW BRKR
extra long description
ETN QBHW3050H 3 Pole 50 Amp QBHW B
Additional Information
dimensions
3.8000 IN X 3.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3050H
Brand
Eaton
GTIN
00786679393451
UPC
786679393451
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW3050H.
Jump To:

Cross Referenced

These items are similar to QBHW3050H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW3050H Eaton 00786679393451
2DM97 WW GRAINGER n/a
QOB350VH Schneider Electric 00785901054825
B350H Siemens 00783643264021
BQ3B050H Siemens 00783643161719

* All prices subject to change.

Begin Live Chat