QBHW2040 - 2 Pole 40A QBHW BRKR

Eaton

  • $167.27 (Each)
  • $167.27 (Each)
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
QBHW2040
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2040
Description
2 Pole 40A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 40A, 22 Kaic, 120/240V , Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392751 / 00786679392751
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.27 (Each)
Resources
Images
 
 
QBHW2040 - Small Image
 
QBHW2040 - Large Image
 
QBHW2040 - Large Image
 
QBHW2040 - Large Image
Attachments
 
 
QBHW2040 - Specification Sheet
Brochures
 
 
QBHW2040 - Brochure
Tech Bulletins
 
 
QBHW2040 - Tech Bulletin
Other Links
 
 
QBHW2040 - Other
 
QBHW2040 - Other
 
QBHW2040 - Other
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
120/240 V
Poles
2
interrupt rating
22
Descriptions
Product Type
2 Pole 40 Amp QBHW Breaker
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW2040 2 Pole 40 Amp QBHW Bre
Description
2 POLE 40A QBHW BRKR
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 40A, 22 kAIC, 120/240V , Bolt-on
Additional Information
dimensions
2.9000 IN X 2.0000 IN X 2.9000 IN
Manufacturer Information
Manufacturers Part Number
QBHW2040
Brand
Eaton Corp
GTIN
00786679392751
UPC
786679392751
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW2040.
Jump To:

Cross Referenced

These items are similar to QBHW2040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW2040 Eaton 00786679392751
QOB240VH35 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat