QBHW2030 - QBHW 2P 30AMP_MCB

Eaton

  • $167.26 (Each)
  • $167.26 (Each)

  • $2,007.12 (Per 12)
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
QBHW2030
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2030
Description
QBHW 2P 30AMP_MCB
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 22 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392652 / 00786679392652
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.26 (Each)
Standard Packaging
$2,007.12 (Per 12)
Resources
Images
 
 
QBHW2030 - Small Image
 
QBHW2030 - Large Image
 
QBHW2030 - Large Image
 
QBHW2030 - Large Image
Attachments
 
 
QBHW2030 - Specification Sheet
Brochures
 
 
QBHW2030 - Brochure
Tech Bulletins
 
 
QBHW2030 - Tech Bulletin
Other Links
 
 
QBHW2030 - Other
 
QBHW2030 - Other
 
QBHW2030 - Other
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
120/240 V
Poles
2
interrupt rating
22
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
30A, 2 Pole Circuit Breaker
Description
QBHW 2P 30AMP_MCB
extra long description
ETN QBHW2030 30A, 2 pole circuit br
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,35 A,22 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,QBHW
Additional Information
dimensions
3.9000 IN X 2.3000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QBHW2030
Brand
Eaton Corp
GTIN
00786679392652
UPC
786679392652
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW2030.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of QBHW2030.

Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic ...
  • Our Part #: QBHW2030
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QBHW2030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($167.26) ·
QBHW2030 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$167.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to QBHW2030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW2030 Eaton 00786679392652
THHQB2130 GENERAL ELECTRIC 00783164118360
2DM69 WW GRAINGER n/a
QOB230VH Schneider Electric 00785901371946
B230H Siemens 00783643263918

* All prices subject to change.

Begin Live Chat