QBHGFT1020 - Type QB 5MA GF BRKR 20A /1 Pole 120/240V 22kaic

Eaton

  • $738.48 (Each)
  • $738.48 (Each)

  • $14,769.60 (Per 20)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
QBHGFT1020
Manufacturer
Eaton
Manufacturer's Part Number
QBHGFT1020
Description
Type QB 5MA GF BRKR 20A /1 Pole 120/240V 22kaic
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 22 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, QBHGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680131035 / 00786680131035
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$738.48 (Each)
Standard Packaging
$14,769.60 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
QBHGFT1020 - Small Image
 
QBHGFT1020 - Large Image
 
QBHGFT1020 - Large Image
 
QBHGFT1020 - Large Image
Attachments
 
 
QBHGFT1020 - Specification Sheet
Brochures
 
 
QBHGFT1020 - Brochure
Other Links
 
 
QBHGFT1020 - Other
 
QBHGFT1020 - Other
 
QBHGFT1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
Descriptions
Description
TYPE QB 5MA GF BRKR 20A /1 POLE 120/240V 22KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QB, 5MA GF 20A /1 Pole 120/240V, 22kaic
extra long description
ETN QBHGFT1020 QB, 5MA GF 20A /1 PO
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,22 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip Sensitivity,QBHGF
Special Features
5 mA Trip Sensitivity
Additional Information
dimensions
5.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHGFT1020
GTIN
00786680131035
UPC
786680131035
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available
Conway
16 View Store
Fort Collins
1 View Store

M-Z

Location Stock Available
Round Rock
1 View Store

* All prices subject to change.

Begin Live Chat