QB2020GF - QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes

Eaton

  • $288.78 (Each)
  • $288.78 (Each)

In-Stock: 99 available at other locations ( find a store with stock)
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
QB2020GF
Manufacturer
Eaton
Manufacturer's Part Number
QB2020GF
Description
QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes
Eaton QB Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 20 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689996079 / 00786689996079
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$288.78 (Each)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
25
All Stores
99
Resources
Images
 
 
QB2020GF - Small Image
 
QB2020GF - Large Image
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
QB 2P 20A 10KA BOLT-ON GROUND FAULT W/PCB SELF TES
Extra Long Description
ETN QB2020GF QB GFCI, 5MA, 2P, 20A,
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
EATON QB GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, 20 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER.
Product Type
QB Gfci, 5MA, 2P, 20A, 10KAIC, 120/240V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QB2020GF
GTIN
00786689996079
UPC
786689996079
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of QB2020GF.
Jump To:

Similar Items

Similar items are close alternatives to QB2020GF, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat