QB1020EP - Bolt-On Equipment Protection 30MA 1P 10KAIC 20a

Eaton

  • $297.93 (Each)
  • $297.93 (Each)
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
QB1020EP
Manufacturer
Eaton
Manufacturer's Part Number
QB1020EP
Description
Bolt-On Equipment Protection 30MA 1P 10KAIC 20a
Eaton QB Gfci Circuit Breaker, Bolt-On Equipment Protection, 20A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 30 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679185995 / 00786679185995
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$297.93 (Each)
Resources
Images
 
 
QB1020EP - Small Image
 
QB1020EP - Large Image
 
QB1020EP - Large Image
 
QB1020EP - Large Image
 
QB1020EP - Large Image
Attachments
 
 
QB1020EP - Specification Sheet
Brochures
 
 
QB1020EP - Brochure
Other Links
 
 
QB1020EP - Other
 
QB1020EP - Other
 
QB1020EP - Other
 
QB1020EP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
BOLT-ON
Descriptions
Description
BOLT-ON EQUIPMENT PROTECTION 30MA 1P 10KAIC 20A
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
Bolt-On Gfep, 30MA, 1 Pole, 10KAIC, 20a
extra long description
ETN QB1020EP BOLT-ON GFEP, 30MA, 1
Long Description
Eaton QB GFCI circuit breaker,Bolt-on equipment protection,20A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,30 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Additional Information
dimensions
3.5000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
QB1020EP
Brand
Eaton
GTIN
00786679185995
UPC
786679185995
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QB1020EP.
Jump To:

Similar Items

Similar items are close alternatives to QB1020EP, though they may not be 100% alike.

Ground Fault Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120...
  • Our Part #: QBGFEP1020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QBGFEP1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($629.37) ·
QBGFEP1020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$629.37

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat