QB1020CAF - Bolt-On Combination Afci 1P 20A 10kaic

Eaton

  • $364.79 (Each)
  • $364.79 (Each)

  • $7,295.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QB1020CAF
Manufacturer
Eaton
Manufacturer's Part Number
QB1020CAF
Description
Bolt-On Combination Afci 1P 20A 10kaic
Eaton QB Afci Circuit Breaker, Bolt-On Breaker Afci, 1 Pole, 20A, 10kaic
Slang Terms

Category
Unassigned
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514437 / 00786685514437
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.79 (Each)
Standard Packaging
$7,295.80 (Per 20)
Resources
Images
 
 
QB1020CAF - Small Image
 
QB1020CAF - Large Image
 
QB1020CAF - Large Image
 
QB1020CAF - Large Image
Attachments
 
 
QB1020CAF - Specification Sheet
Brochures
 
 
QB1020CAF - Brochure
Tech Bulletins
 
 
QB1020CAF - Tech Bulletin
Other Links
 
 
QB1020CAF - Other
 
QB1020CAF - Other
 
QB1020CAF - Other
Features
Poles
1
interrupt rating
10
Descriptions
Description
BOLT-ON COMBINATION AFCI 1P 20A 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
Bolt-On Afci, 1P, 20A, 10kaic
extra long description
ETN QB1020CAF BOLT-ON AFCI, 1P, 20A
Long Description
Eaton QB AFCI circuit breaker, Bolt-on breaker AFCI, 1 pole, 20A, 10kAIC
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
QB1020CAF
Brand
Eaton
GTIN
00786685514437
UPC
786685514437
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
AFCI circuit breakers
Packaging
Weight per each
3
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
Contact Manufacturer
You must have an account to view stock levels
These alternate items can be purchased instead of QB1020CAF.
Jump To:

Similar Items

Similar items are close alternatives to QB1020CAF, though they may not be 100% alike.

Eaton QB Afci Circuit Breaker, Type Qbcaf 1-Inch Circuit Interrupter, Single-Pol...
  • Our Part #: QBCAF1020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QBCAF1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($321.79)
QBCAF1020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$321.79

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for QB1020CAF.

* All prices subject to change.