QB1015GF - 15A 1P 120/240V Bolt-On Gfci, 5ma

Eaton

  • $176.96 (Each)
  • $176.96 (Each)

  • $3,539.20 (Per 20)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
QB1015GF
Manufacturer
Eaton
Manufacturer's Part Number
QB1015GF
Description
15A 1P 120/240V Bolt-On Gfci, 5ma
Eaton QB Gfci Circuit Breaker, Bolt-On Equipment Protection, 15A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680222481 / 00786680222481
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.96 (Each)
Standard Packaging
$3,539.20 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
QB1015GF - Small Image
 
QB1015GF - Large Image
 
QB1015GF - Large Image
 
QB1015GF - Large Image
Attachments
 
 
QB1015GF - Specification Sheet
Brochures
 
 
QB1015GF - Brochure
Other Links
 
 
QB1015GF - Other
 
QB1015GF - Other
 
QB1015GF - Other
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
10
connection
BOLT-ON
Descriptions
extra long description
ETN QB1015GF Bolt-on GFCI, 5mA, 1 p
Description
15A 1P 120/240V BOLT-ON GFCI, 5MA
Product Type
Bolt-On Gfci, 5MA, 1 Pole, 15A, 120/240V
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Bolt-on equipment protection,15A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QB1015GF
GTIN
00786680222481
UPC
786680222481
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 489,Contact Manufacturer
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for QB1015GF.

* All prices subject to change.