P48G11S05P - 5KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $2417.03 (Each)
  • $2,417.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P48G11S05P
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S05P
Description
5KVA Mini PWR CNTR 1PH 480V-120/240V
Eaton Mini-Power Center, Single-Phase, PV: 480V, Taps: 2 At -5% FCBN, SV: 120/240V, 115°C, 5 Kva, Al Windings , Indoor-Outdoor.B45, Frame: 284
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Mini Power Centers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680140204 / 00786680140204
Weight per unit
165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,417.03 (Each)
Resources
Images
 
 
P48G11S05P - Small Image
 
P48G11S05P - Large Image
 
P48G11S05P - Large Image
Attachments
 
 
P48G11S05P - Specification Sheet
Other Links
 
 
P48G11S05P - Other
Features
Phase
Single-phase
Descriptions
Product Type
Mini-Power Center, Single-Phase, PV: 480
Description
5KVA MINI PWR CNTR 1PH 480V-120/240V
extra long description
ETN P48G11S05P Mini-Power Center, S
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Long Description
Eaton Mini-Power Center, Single-phase, PV: 480V, Taps: 2 at -5% FCBN, SV: 120/240V, 115°C, 5 kVA, Al windings , Indoor-Outdoor.B45, Frame: 284
Additional Information
dimensions
8.9000 IN X 11.9000 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
P48G11S05P
Brand
Eaton
GTIN
00786680140204
UPC
786680140204
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Mini-power center
Packaging
Weight per each
165
Carton
1
Uses, Certifications, and Standards
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
standard
ANSI,UL Listed,CSA Certified,IEEE Certified,NEMA Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of P48G11S05P.
Jump To:

Cross Referenced

These items are similar to P48G11S05P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
507414ZDC CHALLENGER n/a
P48G11S05P Eaton 00786680140204
9T21S1050 GENERAL ELECTRIC 00783173012093
2CP01 WW GRAINGER n/a
PT061150005LS Rockwell Automation n/a
MPZ5S40F Schneider Electric 00785901838944
P48G11S03P Westinghouse n/a

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds