MSH34A - MS Heater A

Eaton

  • $65.92 (Each)
  • $65.92 (Each)
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
MSH34A
Manufacturer
Eaton
Manufacturer's Part Number
MSH3-4A
Description
MS Heater A
MS Starter Heater, Single-Phase Starter, 2.72-2.95A Motor Full Load Current
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Thermal Overload Heater Elements
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678241753 / 00786678241753
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.92 (Each)
Resources
Images
 
 
MSH34A - Small Image
 
MSH34A - Large Image
 
MSH34A - Large Image
 
MSH34A - Large Image
Other Links
 
 
MSH34A - Other
 
MSH34A - Other
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
MS Heater A
Description
MS HEATER A
extra long description
ETN MSH3-4A MS HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
MS Starter Heater, Single-phase starter, 2.72-2.95A motor full load current
Additional Information
dimensions
2.0000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MSH3-4A
GTIN
00786678241753
UPC
786678241753
Taxonomies, Classifications, and Categories
Type
Heater
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat