LGHMVD24BX - LG High Perf Kit S2 BLK 4/4X Hndle 24" SHFT W/BRKT

Eaton

  • $486.07 (Each)
  • $486.07 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LGHMVD24BX
Manufacturer
Eaton
Manufacturer's Part Number
LGHMVD24BX
Description
LG High Perf Kit S2 BLK 4/4X Hndle 24" SHFT W/BRKT
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame LG, Black/Blue, Series G, Nema 4/4X, 24 In, 24, Inch
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685293745 / 00786685293745
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$486.07 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
LGHMVD24BX - Small Image
 
LGHMVD24BX - Large Image
 
LGHMVD24BX - Video
Attachments
 
 
LGHMVD24BX - Specification Sheet
Brochures
 
 
LGHMVD24BX - Brochure
Other Links
 
 
LGHMVD24BX - Other
Descriptions
Description
LG HIGH PERF KIT S2 BLK 4/4X HNDLE 24" SHFT W/BRKT
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, S2 Handle mechanism, Frame LG, Black/blue, Series G, NEMA 4/4X, 24 in, 24, Inch
Product Type
LG Hi Perf Kit S2 BLK (4/4X) Hndle 24"
extra long description
ETN LGHMVD24BX LG HI PERF KIT S2 BL
Additional Information
dimensions
26.0000 IN X 11.5000 IN X 12.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
LGHMVD24BX
Brand
Eaton
GTIN
00786685293745
UPC
786685293745
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for LGHMVD24BX.

* All prices subject to change.