KT3200T - Type KT Trip Unit Only 3P 200A 600VAC Max

Eaton

  • $653.20 (Each)
  • $653.20 (Each)

Availability: Currently Out Of Stock
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
KT3200T
Manufacturer
Eaton
Manufacturer's Part Number
KT3200T
Description
Type KT Trip Unit Only 3P 200A 600VAC Max
Eaton Molded Case Circuit Breaker Accessory Trip Unit, Trip Unit, 200 A, Three-Pole, Thermal Magnetic, Frame J-K, Series C
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679266045 / 00786679266045
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$653.20 (Each)
Resources
Images
 
 
KT3200T - Small Image
 
KT3200T - Large Image
 
KT3200T - Large Image
 
KT3200T - Large Image
 
KT3200T - Video
Attachments
 
 
KT3200T - Specification Sheet
Brochures
 
 
KT3200T - Brochure
Other Links
 
 
KT3200T - Other
 
KT3200T - Other
 
KT3200T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Poles
3
Descriptions
Product Type
Type KT Tu Only 3P 200A 600VAC Max
extra long description
ETN KT3200T TYPE KT TU ONLY 3P 200A
Description
TYPE KT TRIP UNIT ONLY 3P 200A 600VAC MAX
Long Description
Eaton molded case circuit breaker accessory trip unit, Trip unit, 200 A, Three-pole, Thermal magnetic, Frame J-K, Series C
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
7.1000 IN X 4.3000 IN X 5.3000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KT3200T
GTIN
00786679266045
UPC
786679266045
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat