JGH3250FAG - 3P 250A 65KA@480 70KA@415V Fix Therm/Adj Mag BRKR

Eaton

  • $3655.33 (Each)
  • $3,655.33 (Each)
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
JGH3250FAG
Manufacturer
Eaton
Manufacturer's Part Number
JGH3250FAG
Description
3P 250A 65KA@480 70KA@415V Fix Therm/Adj Mag BRKR
Eaton Series G Complete Molded Case Circuit Breaker, JG Frame, 250 A, Three-Pole, 600V, 100 Kaic At 240V, 70 Kaic At 415V, 65 Kaic At 480V, 25 Kaic At 600V, Line/Load Standard W/ Metric Mounting Hardware, Fixed Thermal, Adj. Magnetic
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782113526874 / 00782113526874
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,655.33 (Each)
Resources
Images
 
 
JGH3250FAG - Small Image
 
JGH3250FAG - Large Image
 
JGH3250FAG - Large Image
 
JGH3250FAG - Large Image
 
JGH3250FAG - Video
Attachments
 
 
JGH3250FAG - Specification Sheet
Brochures
 
 
JGH3250FAG - Brochure
Tech Bulletins
 
 
JGH3250FAG - Tech Bulletin
Other Links
 
 
JGH3250FAG - Other
 
JGH3250FAG - Other
 
JGH3250FAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
3P 250A 65KA@480 70KA@415V FIX THERM/ADJ MAG BRKR
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
3P 250A 65KA480 70KA415V Fix Therm/Adj
extra long description
ETN JGH3250FAG 3P 250A 65KA480 70KA
Long Description
Eaton Series G complete molded case circuit breaker, JG Frame, 250 A, Three-pole, 600V, 100 kAIC at 240V, 70 kAIC at 415V, 65 kAIC at 480V, 25 kAIC at 600V, Line/load standard w/ metric mounting hardware, Fixed thermal, adj. magnetic
Additional Information
media
Yes
dimensions
3.5700 IN X 4.1300 IN X 4.1300 IN
frame
JG
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
JGH3250FAG
GTIN
00782113526874
UPC
782113526874
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,IEC Rated,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JGH3250FAG.
Jump To:

Cross Referenced

These items are similar to JGH3250FAG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HJD3250 Eaton 00786679319246
JGH3250FAG Eaton 00782113526874
SFLA36AI0250 GENERAL ELECTRIC 00783164211610
SFLA36AT0250 GENERAL ELECTRIC 00783164211597
HFD3250 Schneider Electric n/a
JJL36250 Schneider Electric 00785901955979
KAL36250 Schneider Electric 00785901031666
KCL34250 Schneider Electric 00785901043492
KHL36250 Schneider Electric 00785901789437
SKAL3250 Schneider Electric n/a
SKCL3250 Schneider Electric n/a
SKHL3250 Schneider Electric n/a
3VL31252KN330AA0 Siemens 00783643970939
FXD63B250L Siemens 00783643006126
HFD63B250 Siemens 00783643211865
HFD63B250L Siemens 00783643235939
HFXD63B250L Siemens 00783643084520

* All prices subject to change.

Begin Live Chat