J11 - J Type Interlock 1NO and 1NC

Eaton

  • $452.17 (Each)
  • $452.17 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
J11
Manufacturer
Eaton
Manufacturer's Part Number
J11
Description
J Type Interlock 1NO and 1NC
Eaton Freedom Nema Auxiliary Contact, Type J (1)No and (1)NC Auxiliary Contacts, Field Mountable In A A200 and A900 Contactor or Starter Sizes 00-6
Slang Terms

Categories
Motor Control Accessories - Starter Accessories
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
786678847221 / 00786678847221
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$452.17 (Each)
Resources
Images
 
 
J11 - Small Image
 
J11 - Large Image
 
J11 - Large Image
 
J11 - Large Image
Attachments
 
 
J11 - Specification Sheet
Other Links
 
 
J11 - Other
 
J11 - Other
Dimensions and Weight
Width
1.3
Height
1.5
Depth
2.6
Descriptions
Description
J TYPE INTERLOCK 1NO AND 1NC
Product Type
J Type Interlock 1NO and 1NC
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
extra long description
ETN J11 J TYPE INTERLOCK 1NO AND 1N
Long Description
Eaton Freedom NEMA auxiliary contact, Type J (1)NO and (1)NC Auxiliary Contacts, Field Mountable in a A200 and A900 Contactor or Starter Sizes 00-6
Special Features
Starters
Manufacturer Information
Brand
Eaton
GTIN
00786678847221
UPC
786678847221
Taxonomies, Classifications, and Categories
Type
Motor control accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Field
standard
UL Listed,CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of J11.
Jump To:

Similar Items

Similar items are close alternatives to J11, though they may not be 100% alike.

J Type Interlock 1NO and 1NC
  • Our Part #: J11
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
J11 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.