HP402442 - 400A PNL 400A MCB W/24/42 Dist & No Prov For Sec M

Eaton

  • $8676.56 (Each)
  • $8,676.56 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
HP402442
Manufacturer
Eaton
Manufacturer's Part Number
HP402442
Description
400A PNL 400A MCB W/24/42 Dist & No Prov For Sec M
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, DK2400, Surface Mounting, C:42, S:1, SP:24, None, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
786676000567 / 00786676000567
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,676.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
HP402442 - Small Image
 
HP402442 - Large Image
 
HP402442 - Large Image
 
HP402442 - Large Image
 
HP402442 - Large Image
Attachments
 
 
HP402442 - Specification Sheet
Brochures
 
 
HP402442 - Brochure
Other Links
 
 
HP402442 - Other
 
HP402442 - Other
 
HP402442 - Other
 
HP402442 - Other
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
120/240 V
interrupt rating
22
amperage rating
400
Dimensions and Weight
Width
29.75
Height
44
Depth
6
Descriptions
Description
400A PNL 400A MCB W/24/42 DIST & NO PROV FOR SEC M
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, DK2400, Surface mounting, C:42, S:1, SP:24, None, Ring, Type BR breakers, 120/240V, 4306, Single-phase
Product Type
400A PNL, 400A MCB W/24/42 Dist, 22K
extra long description
ETN HP402442 400A PNL,400A MCB W/24
Additional Information
number of spaces
24
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HP402442
GTIN
00786676000567
UPC
786676000567
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
8 View Store

* All prices subject to change.

Begin Live Chat