HMCPL600M6G - LG HMCP 3 Pole 600A Max 3000-6000A Mag.

Eaton

  • $5665.23 (Each)
  • $5,665.23 (Each)

In-Stock: 4 available (check your location)

QTY:
Each
Quick Specs
Catalog Number
HMCPL600M6G
Manufacturer
Eaton
Manufacturer's Part Number
HMCPL600M6G
Description
LG HMCP 3 Pole 600A Max 3000-6000A Mag.
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame LG, 3000-6000 A, 600 V, 250 VDC, Series G
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116366095 / 00782116366095
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,665.23 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Images
 
 
HMCPL600M6G - Small Image
 
HMCPL600M6G - Large Image
 
HMCPL600M6G - Large Image
 
HMCPL600M6G - Large Image
 
HMCPL600M6G - Video
Attachments
 
 
HMCPL600M6G - Specification Sheet
Brochures
 
 
HMCPL600M6G - Brochure
Other Links
 
 
HMCPL600M6G - Other
 
HMCPL600M6G - Other
 
HMCPL600M6G - Other
 
HMCPL600M6G - Other
Features
Poles
3
Current Rating
600 A
Descriptions
Description
LG HMCP 3 POLE 600A MAX 3000-6000A MAG.
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 600 A, Three-pole, Frame LG, 3000-6000 A, 600 V, 250 Vdc, Series G
Product Type
LG HMCP, 3P, 600A Max, 3000-6000A Mag.
extra long description
ETN HMCPL600M6G LG HMCP, 3P, 600A M
Additional Information
dimensions
15.7500 IN X 7.7500 IN X 7.1300 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
HMCPL600M6G
Brand
Eaton
GTIN
00782116366095
UPC
782116366095
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
Total availability: 4

Location search:

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds