HMCPE030H1C - Hmcpe 30AMP 3-11 Adjustable Trip Range Steel Terms

Eaton

  • $633.89 (Each)
  • $633.89 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HMCPE030H1C
Manufacturer
Eaton
Manufacturer's Part Number
HMCPE030H1C
Description
Hmcpe 30AMP 3-11 Adjustable Trip Range Steel Terms
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 30 A, Three-Pole, 480 V, Adjustable, Frame J-K, 90-300 A, 600 Y/347 V, Series G, Non-Aluminum
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679113660 / 00786679113660
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$633.89 (Each)
Resources
Images
 
 
HMCPE030H1C - Small Image
 
HMCPE030H1C - Large Image
 
HMCPE030H1C - Large Image
 
HMCPE030H1C - Large Image
 
HMCPE030H1C - Video
Attachments
 
 
HMCPE030H1C - Specification Sheet
Brochures
 
 
HMCPE030H1C - Brochure
Other Links
 
 
HMCPE030H1C - Other
 
HMCPE030H1C - Other
 
HMCPE030H1C - Other
Features
Poles
3
Current Rating
30 A
Voltage Rating
480 V
Descriptions
Description
HMCPE 30AMP 3-11 ADJUSTABLE TRIP RANGE STEEL TERMS
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
Hmcpe 30A 3-11 Adj Trip Range Steel Term
extra long description
ETN HMCPE030H1C HMCPE 30A 3-11 ADJ
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 30 A, Three-pole, 480 V, Adjustable, Frame J-K, 90-300 A, 600 Y/347 V, Series G, Non-aluminum
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
HMCPE030H1C
Brand
Eaton
GTIN
00786679113660
UPC
786679113660
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
You must have an account to view stock levels
These alternate items can be purchased instead of HMCPE030H1C.
Jump To:

Cross Referenced

These items are similar to HMCPE030H1C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMCP003A0C Eaton 00786679150795
HMCP007C0C Eaton 00786679150801
HMCP015E0C Eaton 00786679150818
HMCP030H1C Eaton 00786679150825
HMCPE007C0C Eaton 00786679113646
HMCPE015E0C Eaton 00786679113653
HMCPE030H1C Eaton 00786679113660
HMCPS003A0C Eaton 00786679804247
HMCPS015E0C Eaton 00786679232606
HJL36030M71LC Schneider Electric n/a
There were no add-on items found for HMCPE030H1C.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds