HMCP600L6W - 3P 600A HMCP With 1800-6000 A Inst Pickup Range

Eaton

  • $11011.95 (Each)
  • $11,011.95 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HMCP600L6W
Manufacturer
Eaton
Manufacturer's Part Number
HMCP600L6W
Description
3P 600A HMCP With 1800-6000 A Inst Pickup Range
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame J-K, 1800-6000 A, 600 V, 250 VDC, Series C, Without, Without Terminals
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679281369 / 00786679281369
Weight per unit
20.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11,011.95 (Each)
Resources
Images
 
 
HMCP600L6W - Small Image
 
HMCP600L6W - Large Image
 
HMCP600L6W - Large Image
 
HMCP600L6W - Large Image
 
HMCP600L6W - Video
Attachments
 
 
HMCP600L6W - Specification Sheet
Brochures
 
 
HMCP600L6W - Brochure
Other Links
 
 
HMCP600L6W - Other
 
HMCP600L6W - Other
 
HMCP600L6W - Other
 
HMCP600L6W - Other
 
HMCP600L6W - Other
Features
Poles
3
Current Rating
600 A
Descriptions
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 600 A, Three-pole, Frame J-K, 1800-6000 A, 600 V, 250 Vdc, Series C, Without, Without terminals
Description
3P 600A HMCP WITH 1800-6000 A INST PICKUP RANGE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
3P 600A HMCP;
extra long description
ETN HMCP600L6W 3P 600A HMCP;
Additional Information
dimensions
4.0600 IN X 8.2500 IN X 10.7500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP600L6W
GTIN
00786679281369
UPC
786679281369
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
20.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for HMCP600L6W.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds