HMCP400X5C - Type HMCP - Motor Circuit Protector 400A Frame 3 P

Eaton

  • $3630.11 (Each)
  • $3,630.11 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
HMCP400X5C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP400X5C
Description
Type HMCP - Motor Circuit Protector 400A Frame 3 P
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 400 A, Three-Pole, Frame J-K, 2000-4000 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150382 / 00786679150382
Weight per unit
15.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,630.11 (Each)
Resources
Images
 
 
HMCP400X5C - Small Image
 
HMCP400X5C - Large Image
 
HMCP400X5C - Large Image
 
HMCP400X5C - Large Image
 
HMCP400X5C - Video
Attachments
 
 
HMCP400X5C - Specification Sheet
Brochures
 
 
HMCP400X5C - Brochure
Other Links
 
 
HMCP400X5C - Other
 
HMCP400X5C - Other
 
HMCP400X5C - Other
 
HMCP400X5C - Other
 
HMCP400X5C - Other
Features
Poles
3
Current Rating
400 A
Descriptions
Description
TYPE HMCP - MOTOR CIRCUIT PROTECTOR 400A FRAME 3 P
Product Type
HMCP-Motor CKT Protector, 400A FRM, 3P
extra long description
ETN HMCP400X5C HMCP-MOTOR CKT PROTE
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 400 A, Three-pole, Frame J-K, 2000-4000 A, 600 V, 250 Vdc, Series C, Line and load, Non-aluminum
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
4.1000 IN X 5.5000 IN X 10.1300 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP400X5C
GTIN
00786679150382
UPC
786679150382
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
15.85
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
These alternate items can be purchased instead of HMCP400X5C.
Jump To:

Similar Items

Similar items are close alternatives to HMCP400X5C, though they may not be 100% alike.

Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 3 Motor Circu...
  • Our Part #: PDG33M0400MSAJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG33M0400MSAJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,377.33)
PDG33M0400MSAJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,377.33

Each

QTY:
Each
Add
3POLE 400A HMCP With Lugs
  • Our Part #: HMCP400X5C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
HMCP400X5C - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to HMCP400X5C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMCP400X5C Eaton 00786679150382
LAL3640036M8002 Schneider Electric 00785901676188

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds