HMCP150U4 - HMCP150U4 HMCP High Mag Style W/Aluminum Collars

Eaton

  • $2528.75 (Each)
  • $2,528.75 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HMCP150U4
Manufacturer
Eaton
Manufacturer's Part Number
HMCP150U4
Description
HMCP150U4 HMCP High Mag Style W/Aluminum Collars
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 150 A, Three-Pole, 750-2500 A, Series C
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150788 / 00786679150788
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,528.75 (Each)
Resources
Images
 
 
HMCP150U4 - Small Image
 
HMCP150U4 - Large Image
 
HMCP150U4 - Video
Attachments
 
 
HMCP150U4 - Specification Sheet
Brochures
 
 
HMCP150U4 - Brochure
Other Links
 
 
HMCP150U4 - Other
 
HMCP150U4 - Other
 
HMCP150U4 - Other
Features
Current Rating
150 A
Poles
3
Descriptions
Description
HMCP150U4 HMCP HIGH MAG STYLE W/ALUMINUM COLLARS
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
HMCP150U4 HMCP Hi Mag Style W/Al Collars
extra long description
ETN HMCP150U4 HMCP150U4 HMCP HI MAG
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 150 A, Three-pole, 750-2500 A, Series C
Additional Information
media
Yes
dimensions
7.4000 IN X 5.0000 IN X 4.9000 IN
Manufacturer Information
Manufacturers Part Number
HMCP150U4
Brand
Eaton
GTIN
00786679150788
UPC
786679150788
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for HMCP150U4.

* All prices subject to change.

false