HFD3015 - Type HFD 3P 15A Trip 600V Class 65KA At 480V No

Eaton

  • $1225.19 (Each)
  • $1,225.19 (Each)
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
HFD3015
Manufacturer
Eaton
Manufacturer's Part Number
HFD3015
Description
Type HFD 3P 15A Trip 600V Class 65KA At 480V No
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175835 / 00786679175835
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,225.19 (Each)
Resources
Images
 
 
HFD3015 - Small Image
 
HFD3015 - Large Image
 
HFD3015 - Large Image
 
HFD3015 - Video
Attachments
 
 
HFD3015 - Specification Sheet
Other Links
 
 
HFD3015 - Other
 
HFD3015 - Other
 
HFD3015 - Other
 
HFD3015 - Other
Brochures
 
 
HFD3015 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
extra long description
ETN HFD3015 HFD 3P 15A
Product Type
HFD 3P 15a
Description
TYPE HFD 3P 15A TRIP 600V CLASS 65KA AT 480V NO
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 15 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
HFD3015
Brand
Eaton
GTIN
00786679175835
UPC
786679175835
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HFD3015.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HFD3015.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD3015
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD3015
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,225.19) ·
HFD3015 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,225.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to HFD3015, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • Our Part #: PDG23M0015TFFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PDG23M0015TFFL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($863.89) ·
PDG23M0015TFFL - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$863.89

Each

QTY:
Each
Add
3P 15A F Frame Breaker
  • Our Part #: HFD3015
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HFD3015 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat