HFD2150 - Type HFD 2 Pole 150A Trip 600V Class 65KA At 480V

Eaton

  • $2631.39 (Each)
  • $2,631.39 (Each)
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
HFD2150
Manufacturer
Eaton
Manufacturer's Part Number
HFD2150
Description
Type HFD 2 Pole 150A Trip 600V Class 65KA At 480V
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 150 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175484 / 00786679175484
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,631.39 (Each)
Resources
Attachments
 
 
HFD2150 - Specification Sheet
Images
 
 
HFD2150 - Small Image
 
HFD2150 - Large Image
 
HFD2150 - Large Image
 
HFD2150 - Large Image
 
HFD2150 - Video
Other Links
 
 
HFD2150 - Other
 
HFD2150 - Other
 
HFD2150 - Other
 
HFD2150 - Other
 
HFD2150 - Other
Brochures
 
 
HFD2150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Poles
2
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE HFD 2 POLE 150A TRIP 600V CLASS 65KA AT 480V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
HFD 2P 150A Trip 600V CL 65KA 480V No
extra long description
ETN HFD2150 HFD 2P 150A TRIP 600V C
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 150 A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
7.0000 IN X 5.0000 IN X 3.5000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD2150
GTIN
00786679175484
UPC
786679175484
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HFD2150.
Jump To:

Cross Referenced

These items are similar to HFD2150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HFD2150 Eaton 00786679175484
HJL26150 Schneider Electric 00785901706687
KAL26150 Schneider Electric 00785901424727
KCL24150 Schneider Electric 00785901622673
KCL34150 Schneider Electric 00785901043461
KHL26150 Schneider Electric 00785901345633

* All prices subject to change.

Begin Live Chat