HFD2125 - Type HFD 2 Pole 125A Trip 600V Class 65KA At 480V

Eaton

  • $2631.39 (Each)
  • $2,631.39 (Each)

In-Stock: 0 available locally (Spring, TX) (change location)
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
HFD2125
Manufacturer
Eaton
Manufacturer's Part Number
HFD2125
Description
Type HFD 2 Pole 125A Trip 600V Class 65KA At 480V
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 125 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175477 / 00786679175477
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,631.39 (Each)
Stock Availability
Spring
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
HFD2125 - Small Image
 
HFD2125 - Large Image
 
HFD2125 - Large Image
 
HFD2125 - Large Image
 
HFD2125 - Video
Attachments
 
 
HFD2125 - Specification Sheet
Brochures
 
 
HFD2125 - Brochure
Other Links
 
 
HFD2125 - Other
 
HFD2125 - Other
 
HFD2125 - Other
 
HFD2125 - Other
 
HFD2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
2
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
HFD 2P 125A Trip 600V CL 65KA 480V No
extra long description
ETN HFD2125 HFD 2P 125A TRIP 600V C
Description
TYPE HFD 2 POLE 125A TRIP 600V CLASS 65KA AT 480V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 125 A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
7.5000 IN X 5.0000 IN X 3.2500 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD2125
GTIN
00786679175477
UPC
786679175477
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
2.93
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area