GHQ1020 - 20A 277 Volt 14 Ka

Eaton

  • $110.25 (Each)
  • $110.25 (Each)

  • $2,646.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GHQ1020
Manufacturer
Eaton
Manufacturer's Part Number
GHQ1020
Description
20A 277 Volt 14 Ka
Eaton GHQ Thermal Magnetic Circuit Breaker, Thermal-Magnetic Circuit Breaker, 20 A, 14 Kaic, Single-Pole, 277 V, Non-Interchangeable, GHP, GDB-Frame, 120/208/240 V Shunt Trip
Slang Terms

Categories
Non-Interchangeable Trip - 1 Pole
Classification
Assembled Plug-In Lighting Panelboards
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114985113 / 00782114985113
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.25 (Each)
Standard Packaging
$2,646.00 (Per 24)
Resources
Images
 
 
GHQ1020 - Small Image
 
GHQ1020 - Large Image
 
GHQ1020 - Large Image
 
GHQ1020 - Large Image
Attachments
 
 
GHQ1020 - Specification Sheet
Brochures
 
 
GHQ1020 - Brochure
Other Links
 
 
GHQ1020 - Other
 
GHQ1020 - Other
 
GHQ1020 - Other
 
GHQ1020 - Other
Features
Poles
1
interrupt rating
14 kAIC
Voltage Rating
277V
Descriptions
Long Description
Eaton GHQ thermal magnetic circuit breaker,Thermal-magnetic circuit breaker,20 A,14 kAIC,Single-pole,277 V,Non-Interchangeable,GHP,GDB-Frame,120/208/240 V Shunt trip
extra long description
ETN GHQ1020 20 Amp 277 Volt 14 Ka
Description
20A 277 VOLT 14 KA
Product Type
20 Amp 277 Volt 14 Ka
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
dimensions
2.9000 IN X 1.0000 IN X 2.9000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
GHQ1020
Brand
Eaton
GTIN
00782114985113
UPC
782114985113
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
You must have an account to view stock levels
These alternate items can be purchased instead of GHQ1020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHQ1020.

Eaton GHQ Thermal Magnetic Circuit Breaker, Thermal-Magnetic Circuit Breaker, 20...
  • Our Part #: GHQ1020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GHQ1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($2,646.00)
GHQ1020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.25

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GHQ1020, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB1020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB1020BP24
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.00)
GHB1020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$96.00

Each

QTY:
Each
Add

* All prices subject to change.