GHQ1015 - 15A 277 Volt 14 Ka

Eaton

  • $110.25 (Each)
  • $110.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GHQ1015
Manufacturer
Eaton
Manufacturer's Part Number
GHQ1015
Description
15A 277 Volt 14 Ka
Type GHQ Circuit Breakers, 15A, 14 Kaic, 277V
Slang Terms

Categories
Non-Interchangeable Trip - 1 Pole
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114985106 / 00782114985106
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.25 (Each)
Resources
Images
 
 
GHQ1015 - Small Image
 
GHQ1015 - Large Image
 
GHQ1015 - Large Image
 
GHQ1015 - Large Image
Attachments
 
 
GHQ1015 - Specification Sheet
Brochures
 
 
GHQ1015 - Brochure
Other Links
 
 
GHQ1015 - Other
 
GHQ1015 - Other
 
GHQ1015 - Other
 
GHQ1015 - Other
Features
Poles
1
interrupt rating
14
Voltage Rating
277V
Descriptions
Description
15A 277 VOLT 14 KA
extra long description
ETN GHQ1015 15 Amp 277 Volt 14 Ka
Product Type
15 Amp 277 Volt 14 Ka
Long Description
Type GHQ Circuit Breakers, 15A, 14 kAIC, 277V
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHQ1015
GTIN
00782114985106
UPC
782114985106
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Motor Control Protection and Supplemental Breakers
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.