FH28 - Heater

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
FH28
Manufacturer
Eaton
Manufacturer's Part Number
FH28
Description
Heater
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 2.84-3.11, 3.29-3.60A, Non-Comp 2.64-2.89, 3.22-3.53A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782114166963 / 00782114166963
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
53
Resources
Images
 
 
FH28 - Small Image
 
FH28 - Large Image
 
FH28 - Large Image
 
FH28 - Large Image
 
FH28 - Large Image
Attachments
 
 
FH28 - Specification Sheet
Other Links
 
 
FH28 - Other
 
FH28 - Other
 
FH28 - Other
 
FH28 - Other
Descriptions
Description
HEATER
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 2.84-3.11, 3.29-3.60A, Non-Comp 2.64-2.89, 3.22-3.53A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
Product Type
FH Heater 3.37-3.68a
extra long description
ETN FH28 FH HEATER 3.37-3.68A
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH28
Brand
Eaton
GTIN
00782114166963
UPC
782114166963
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Total availability: 53

Location search:

* All prices subject to change.