FD3175 - FD 3P 600VAC Rated Load Terms Only

Eaton

  • $2367.13 (Each)
  • $2,367.13 (Each)
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
FD3175
Manufacturer
Eaton
Manufacturer's Part Number
FD3175
Description
FD 3P 600VAC Rated Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 175 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679015384 / 00786679015384
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,367.13 (Each)
Resources
Images
 
 
FD3175 - Small Image
 
FD3175 - Large Image
 
FD3175 - Large Image
 
FD3175 - Large Image
 
FD3175 - Video
Attachments
 
 
FD3175 - Specification Sheet
Other Links
 
 
FD3175 - Other
 
FD3175 - Other
 
FD3175 - Other
 
FD3175 - Other
 
FD3175 - Other
Brochures
 
 
FD3175 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
175 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
FD 3P 600VAC Rated Load Terms Only
Description
FD 3P 600VAC RATED LOAD TERMS ONLY
extra long description
ETN FD3175 FD 3P 600VAC RATED LOAD
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 175 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
FD3175
Brand
Eaton Corp
GTIN
00786679015384
UPC
786679015384
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD3175.
Jump To:

Similar Items

Similar items are close alternatives to FD3175, though they may not be 100% alike.

Etn 3P 175A 600V 18KA BRKR
  • Our Part #: FD3175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FD3175 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD3175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD3175
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,330.63) ·
HFD3175 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,330.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FD3175 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD3175 Eaton 00786679015384
HFD3175 Eaton 00786679015445
HFD3175L Eaton 00786679015476
HJD3175 Eaton 00786679319109
JGH3175FAG Eaton 00782113963686
T3N175TL Rockwell Automation n/a
JJL36175 Schneider Electric 00785901955948
KAL36175 Schneider Electric 00785901425625
KCL34175 Schneider Electric 00785901424079
KHL36175 Schneider Electric 00785901241812
SKAL3175 Schneider Electric n/a
SKCL3175 Schneider Electric n/a
SKHL3175 Schneider Electric n/a
FXD63B175 Siemens 00783643211261
FXD63B175L Siemens 00783643005945
HFXD63B175L Siemens 00783643084513
5B906 WW GRAINGER n/a

* All prices subject to change.

Begin Live Chat