EHD3030 - Type Ehd BRKR 3P 30A 480VAC Max 14kaic

Eaton

  • $636.62 (Each)
  • $636.62 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
EHD3030
Manufacturer
Eaton
Manufacturer's Part Number
EHD3030
Description
Type Ehd BRKR 3P 30A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30 A, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317099 / 00786679317099
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$636.62 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EHD3030 - Small Image
 
EHD3030 - Large Image
 
EHD3030 - Large Image
 
EHD3030 - Large Image
 
EHD3030 - Video
Attachments
 
 
EHD3030 - Specification Sheet
Brochures
 
 
EHD3030 - Brochure
Other Links
 
 
EHD3030 - Other
 
EHD3030 - Other
 
EHD3030 - Other
 
EHD3030 - Other
 
EHD3030 - Other
Features
Poles
3
Current Rating
30 A
Descriptions
Product Type
Type Ehd BRKR 3P 30A 480VAC Max 14kaic
Description
TYPE EHD BRKR 3P 30A 480VAC MAX 14KAIC
extra long description
ETN EHD3030 TYPE EHD BRKR 3P 30A 48
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 30 A, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHD3030
GTIN
00786679317099
UPC
786679317099
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EHD3030.
Jump To:

Cross Referenced

These items are similar to EHD3030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHD3030 Eaton 00786679317099
FAF34040 Schneider Electric n/a

* All prices subject to change.