EHD2040 - Type Ehd BRKR 2P 40A 480VAC Max 14kaic

Eaton

  • $508.88 (Each)
  • $508.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EHD2040
Manufacturer
Eaton
Manufacturer's Part Number
EHD2040
Description
Type Ehd BRKR 2P 40A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 40 A, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317464 / 00786679317464
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$508.88 (Each)
Resources
Images
 
 
EHD2040 - Small Image
 
EHD2040 - Large Image
 
EHD2040 - Large Image
 
EHD2040 - Large Image
 
EHD2040 - Video
Attachments
 
 
EHD2040 - Specification Sheet
Brochures
 
 
EHD2040 - Brochure
Other Links
 
 
EHD2040 - Other
 
EHD2040 - Other
 
EHD2040 - Other
 
EHD2040 - Other
 
EHD2040 - Other
Features
Poles
2
Current Rating
40 A
Descriptions
Description
TYPE EHD BRKR 2P 40A 480VAC MAX 14KAIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 40 A, Load side, 50/60 Hz
Product Type
Type Ehd BRK 2P 40A 480VAC Max 14kaic
extra long description
ETN EHD2040 TYPE EHD BRK 2P 40A 480
Additional Information
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Manufacturers Part Number
EHD2040
Brand
EATON CUTLER-HAMMER
GTIN
00786679317464
UPC
786679317464
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of EHD2040.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EHD2040.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Brea...
  • Our Part #: EHD2040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EHD2040
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($508.88)
EHD2040 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$508.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EHD2040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHB2040 Eaton n/a
EHD2040 Eaton 00786679317464
EHD2040L Eaton 00786679850886
HDL26040 Schneider Electric 00785901706533
ED22B040 Siemens 00783643208889
There were no add-on items found for EHD2040.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds