EGH3015FFG - E 3P 15A 65KA Fixed Thermal Fixed Mag Single Pack

Eaton

  • $823.56 (Each)
  • $823.56 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
EGH3015FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGH3015FFG
Description
E 3P 15A 65KA Fixed Thermal Fixed Mag Single Pack
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116131204 / 00782116131204
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$823.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
EGH3015FFG - Small Image
 
EGH3015FFG - Large Image
 
EGH3015FFG - Large Image
 
EGH3015FFG - Large Image
 
EGH3015FFG - Video
Attachments
 
 
EGH3015FFG - Specification Sheet
Brochures
 
 
EGH3015FFG - Brochure
Other Links
 
 
EGH3015FFG - Other
 
EGH3015FFG - Other
 
EGH3015FFG - Other
Features
Current Rating
15 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 15A 65KA FIXED THERMAL FIXED MAG SINGLE PACK
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 15 A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Product Type
E 3P 15A 65KA Fixed TM Single PK CB
extra long description
ETN EGH3015FFG E 3P 15A 65kA FIXED
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGH3015FFG
GTIN
00782116131204
UPC
782116131204
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
Powerdefense Breakers
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
17 View Store
Deer Park
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EGH3015FFG.
Jump To:

Similar Items

Similar items are close alternatives to EGH3015FFG, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three ...
  • Our Part #: PDG13M0015TFFJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PDG13M0015TFFJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($841.10) ·
PDG13M0015TFFJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$841.10

Each

QTY:
Each
Add

* All prices subject to change.