EGE3080FFG - E 3P 80A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $738.54 (Each)
  • $738.54 (Each)

In-Stock: 0 available locally (Hope, AR) (change location)
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
EGE3080FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3080FFG
Description
E 3P 80A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 80 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876800 / 00782114876800
Weight per unit
2.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$738.54 (Each)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
0
All Stores
4
Resources
Images
 
 
EGE3080FFG - Small Image
 
EGE3080FFG - Large Image
 
EGE3080FFG - Large Image
 
EGE3080FFG - Large Image
 
EGE3080FFG - Video
Attachments
 
 
EGE3080FFG - Specification Sheet
Brochures
 
 
EGE3080FFG - Brochure
Other Links
 
 
EGE3080FFG - Other
 
EGE3080FFG - Other
 
EGE3080FFG - Other
 
EGE3080FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600Y/347 Vac
Current Rating
80 A
Descriptions
Description
E 3P 80A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Product Type
E 3P 80A 25KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGE3080FFG E 3P 80A 25kA 415&48
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 80 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGE3080FFG
GTIN
00782114876800
UPC
782114876800
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2.89
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,IEC Rated,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EGE3080FFG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EGE3080FFG.

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed M...
  • Our Part #: EGE3080FFG
  • Hope Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EGE3080FFG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($738.54) ·
EGE3080FFG - Eaton Corp

Hope Availability: Out Of Stock

Total Availability: In Stock

Book Price

$738.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat