EGE3060FFG - E 3P 60A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $479.14 (Each)
  • $479.14 (Each)

In-Stock: 0 available locally (Andrews, TX) (change location)
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
EGE3060FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3060FFG
Description
E 3P 60A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 60 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876770 / 00782114876770
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$479.14 (Each)
Stock Availability
Andrews
0 (Find nearest stock)
Odessa
0
All Stores
15
Resources
Images
 
 
EGE3060FFG - Small Image
 
EGE3060FFG - Large Image
 
EGE3060FFG - Large Image
 
EGE3060FFG - Large Image
 
EGE3060FFG - Video
Attachments
 
 
EGE3060FFG - Specification Sheet
Brochures
 
 
EGE3060FFG - Brochure
Other Links
 
 
EGE3060FFG - Other
 
EGE3060FFG - Other
 
EGE3060FFG - Other
 
EGE3060FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
60 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 60A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
extra long description
ETN EGE3060FFG E 3P 60A 25kA 415&48
Product Type
E 3P 60A 25KA 415&480V FXD Therm FXD Mag
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 60 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Manufacturers Part Number
EGE3060FFG
Brand
Eaton
GTIN
00782114876770
UPC
782114876770
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2.93
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store
Deer Park
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EGE3060FFG.
Jump To:

Cross Referenced

These items are similar to EGE3060FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGE3060FFG Eaton 00782114876770
EGS3060FFG Eaton 00782114877173
FD3060L Eaton 00786679306291
GD3060 Eaton 00786679231166
5B876 WW GRAINGER n/a
FHL36060 Schneider Electric 00785901241461
ED63B060L Siemens 00783643236349
NGG3B060L Siemens 00783643413863
CHFD3060L Eaton n/a
SEHA36AT0060SRPE60A60TCAL18 GENERAL ELECTRIC n/a
SEHA36AT060 GENERAL ELECTRIC n/a
140UH2C3C60 Rockwell Automation n/a
ABT1N060TL Rockwell Automation n/a
S3N060TL Rockwell Automation n/a
T1N060TL Rockwell Automation n/a
HGL36060 Schneider Electric 00785901598770
NSC100S3060N Schneider Electric n/a

* All prices subject to change.

Begin Live Chat