ED2200L - Ed 65KA @ 240 V 2 Pole 200AS Line & Load Terms

Eaton

  • $644.80 (Each)
  • $644.80 (Each)
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
ED2200L
Manufacturer
Eaton
Manufacturer's Part Number
ED2200L
Description
Ed 65KA @ 240 V 2 Pole 200AS Line & Load Terms
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 200 A, Two-Pole, Line and Load Terminals, Fixed Thermal Magnetic Trip, Ed Breaker, 65 Kaic At 240 Vac
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679454060 / 00786679454060
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$644.80 (Each)
Resources
Images
 
 
ED2200L - Small Image
 
ED2200L - Large Image
 
ED2200L - Large Image
 
ED2200L - Large Image
 
ED2200L - Video
Attachments
 
 
ED2200L - Specification Sheet
Brochures
 
 
ED2200L - Brochure
Other Links
 
 
ED2200L - Other
 
ED2200L - Other
 
ED2200L - Other
 
ED2200L - Other
 
ED2200L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
200 A
Voltage Rating
240 Vac, 125 Vdc
Descriptions
Description
ED 65KA @ 240 V 2 POLE 200AS LINE & LOAD TERMS
Product Type
Ed 65KA @240V, 2P 200 As, Line&Load Term
extra long description
ETN ED2200L ED 65kA @240V, 2P 200 A
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 200 A, Two-pole, Line and load terminals, Fixed thermal magnetic trip, ED breaker, 65 kAIC at 240 Vac
Additional Information
media
Yes
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
ED2200L
Brand
Eaton
GTIN
00786679454060
UPC
786679454060
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ED2200L.
Jump To:

Cross Referenced

These items are similar to ED2200L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ED2200L Eaton 00786679454060
ED2200LSD12M03 Eaton 00782116127481
ED2200VL Eaton 00786679106860
FD2200LSD12MO3 Eaton n/a
JGE2200FAG Eaton 00786685017938
JGL26200 Schneider Electric 00785901433743

* All prices subject to change.

Begin Live Chat