CL240 - Type CL BRKR 40A/2POLE 120/240V 10K-Classified 1"

Eaton

  • $24.28 (Each)
  • $24.28 (Each)

  • $121.40 (Per 5)

  • $607.00 (Per 25)

Availability: In Stock Locally
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
CL240
Manufacturer
Eaton
Manufacturer's Part Number
CL240
Description
Type CL BRKR 40A/2POLE 120/240V 10K-Classified 1"
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011679 / 00786676011679
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.28 (Each)
Carton
$121.40 (Per 5)
Standard Packaging
$607.00 (Per 25)
Resources
Images
 
 
CL240 - Small Image
 
CL240 - Large Image
 
CL240 - Large Image
Attachments
 
 
CL240 - Specification Sheet
Brochures
 
 
CL240 - Brochure
Other Links
 
 
CL240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Short Description
Standard Trip Circuit Breaker, 40 A, 120/240 VAC
extra long description
ETN CL240 CL bkr 40A/2Pole 120/240V
Description
TYPE CL BRKR 40A/2POLE 120/240V 10K-CLASSIFIED 1"
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CL240
GTIN
00786676011679
UPC
786676011679
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL240.
Jump To:

Cross Referenced

These items are similar to CL240 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR240 Eaton 00786676363006
CH240 Eaton 00782113101835
CHQ240 Eaton 00782113010946
CL240 Eaton 00786676011679
CUHBR240 Eaton n/a
GTHQL2140 GENERAL ELECTRIC n/a
THQL2140 GENERAL ELECTRIC 00783164012934
THQP240 GENERAL ELECTRIC 00783164085754
1D356 WW GRAINGER n/a
Q245 ITE n/a
TL270RCU ITE n/a
HOM240 Schneider Electric 00785901065302
D240 Siemens 00783643244443
TL270SCU Siemens n/a

* All prices subject to change.

Begin Live Chat