CL125 - Type CL BRKR 25A/1POLE 120/240V 10K-Classified 1"

Eaton

  • $15.64 (Each)
  • $15.64 (Each)

  • $156.40 (Per 10)
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
CL125
Manufacturer
Eaton
Manufacturer's Part Number
CL125
Description
Type CL BRKR 25A/1POLE 120/240V 10K-Classified 1"
Eaton Classified 1" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 25 A, 10 Kaic, Single-Pole, 120/240V, CL, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011563 / 00786676011563
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Standard Packaging
$156.40 (Per 10)
Resources
Images
 
 
CL125 - Small Image
 
CL125 - Large Image
Attachments
 
 
CL125 - Specification Sheet
Brochures
 
 
CL125 - Brochure
Other Links
 
 
CL125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE CL BRKR 25A/1POLE 120/240V 10K-CLASSIFIED 1"
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Product Type
CL BKR 25A/1POLE 120/240V 10K
extra long description
ETN CL125 CL bkr 25A/1Pole 120/240V
Long Description
Eaton Classified 1" thermal magnetic circuit breaker, Type CL 1-Inch classified replacement breaker, 25 A, 10 kAIC, single-pole, 120/240V, CL, #14-4 AWG Cu/Al, CL, Type CH loadcenters
Additional Information
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CL125
GTIN
00786676011563
UPC
786676011563
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL125.
Jump To:

Cross Referenced

These items are similar to CL125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP125 Eaton Crouse-Hinds n/a
CL125 Eaton 00786676011563
THQL1125 GENERAL ELECTRIC 00783164131628
MP125 Murray Feiss Lighting n/a
HOM12 Schneider Electric n/a
Q125 Siemens 00783643148208
TB125 Thomas & Betts 00786210130392

* All prices subject to change.

Begin Live Chat