CL120GFT - 1P 20A 120V Self-Test GFI Classified Breaker

Eaton

  • $97.96 (Each)
  • $97.96 (Each)

  • $1,959.20 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL120GFT
Manufacturer
Eaton
Manufacturer's Part Number
CL120GFT
Description
1P 20A 120V Self-Test GFI Classified Breaker
Ground Fault Circuit Breaker, 20 A, Plug-On, 120/204 V Ac, #14 to #4 Awg Wire Size, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680131332 / 00786680131332
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.96 (Each)
Standard Packaging
$1,959.20 (Per 20)
Resources
Attachments
 
 
CL120GFT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/204 V ac
Wire Size
#14 to #4 AWG
amperage rating
20 W
interrupt rating
10kAIC
Dimensions and Weight
Overall Length
3.5 in
Width
1 PH
Height
3 W W
Length
3.5 in
Descriptions
Description
1P 20A 120V SELF-TEST GFI CLASSIFIED BREAKER
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 20 A, Plug-On, 120/204 V ac, #14 to #4 AWG Wire Size, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Features
Eaton UL classified Replacement Circuit Breakersare available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboar
Short Description
1P Ground Fault Circuit Breaker, 20 A, 120/204 VAC
extra long description
ETN CL120GFT TYPE CL 1 inch,5MA GF
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
Standards Met
IGCC Standards 4897
dimensions
88.9000millimetreX25.4000millimetreX76.2000millimetre
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CL120GFT
GTIN
00786680131332
UPC
786680131332
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
unspsc code
39121603
igcc
4897
Type
CL
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL120GFT.
Jump To:

Similar Items

Similar items are close alternatives to CL120GFT, though they may not be 100% alike.

Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20 A, 10...
  • Our Part #: CLGF120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CLGF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($3,129.20) ·
CLGF120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$156.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat