C0350E1B - 350 Va Type Mte Control Transformer

Eaton

  • $448.39 (Each)
  • $448.39 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
C0350E1B
Manufacturer
Eaton
Manufacturer's Part Number
C0350E1B
Description
350 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, Cu Magnet Wire, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 350 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680423062 / 00786680423062
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$448.39 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
C0350E1B - Small Image
 
C0350E1B - Large Image
 
C0350E1B - Large Image
 
C0350E1B - Large Image
 
C0350E1B - Large Image
Attachments
 
 
C0350E1B - Specification Sheet
Brochures
 
 
C0350E1B - Brochure
Other Links
 
 
C0350E1B - Other
 
C0350E1B - Other
 
C0350E1B - Other
 
C0350E1B - Other
 
C0350E1B - Other
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
ETN C0350E1B 350 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Product Type
350 Va Type Mte Control Transformer
Long Description
Eaton Type MTE industrial control transformer, cu magnet wire, pv: 120 x 240v, taps: none, sv: 24v, 55°c, 350 va
Description
350 VA TYPE MTE CONTROL TRANSFORMER
Additional Information
Primary Voltage
120 x 240 V
Secondary Voltage
24 V
kva rating
350 VA
dimensions
4.5600 IN X 4.5000 IN X 4.2100 IN
Tap Size
NONE
Manufacturer Information
Manufacturers Part Number
C0350E1B
Brand
Eaton
GTIN
00786680423062
UPC
786680423062
Taxonomies, Classifications, and Categories
Type
Industrial Control Transformer
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area